Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pro-Tect® Diamond Grip Shoe Booties 100 Pairs
See all 6 items in product family

Pro-Tect® Diamond Grip Shoe Booties 100 Pairs

Item #: WB261317

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
PRO TECT® SHOE BOOTIES
Diamond Grip Shoe Booties
Pro Tect® shoe booties fit over all types of shoes and boots (up to a size 15) to protect carpets and hard surface floors. Shoe covers prevent scuffs, heel marks and foot traffic dirt at the source. Simple but effective cover fits over shoes and larger work boots to protect carpets, hard surface floors and other walking areas. Diamond Grip Shoe Booties are made of heavy grade, lint-free 9 mil polylatex film with a seamless design for outstanding liquid protection with an improved grip.

Product Specifications

    • MANUFACTURERS PART NUMBERPBDG-100
    • DESCRIPTIONShoe Booties
    • COLORBlue
    • CONSTRUCTIONPolylatex
    • TYPEDiamond Grip
    • THICKNESS9 Mil
    • PACKAGE QUANTITY100 Pair
    • BRANDPro Tect

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!