Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "Block-Grip" Rubber Runner Mat, 2mm THK x 4'W x 10'L, Black

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Rubber-Cal "Block-Grip" Rubber Runner Mat, 2mm THK x 4'W x 10'L, Black

Item #: WBM1427983

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $154.10 Save up to 31%
Price: $ 105.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubber-Cal "Block-Grip" Rubber Runner Mat, 2mm THK x 4'W x 10'L, Black

A resilient, 2mm-thick SBR and PVC rubber runner that is offered in numerous lengths and three colors

Product Features

  • The rubber surface coin flooring texture promotes safety by increasing traction in damp and even wet areas
  • Ideal for gym floors, garage floors, industrial floor spaces, cellar floors, and commercial safety floor covering
  • Ideal non-slip floor for seasonal use as waterproof flooring that can be rolled out during use and rolled up to be stored
  • Ultra-durable rubber flooring roll is an easy to install Do-It-Yourself product with the use of a double-sided carpet tape

Product Specifications

    • SHAPERectangle
    • LENGTH FEET10
    • SIZE4ft x 10ft
    • PACKAGE QUANTITY1
    • BRANDRubber-Cal
    • COLOR FINISHBlack
    • THICKNESS INCHES2
    • LENGTH INCHES120
    • MANUFACTURERS PART NUMBER03-211-BK-10
    • DESCRIPTIONRubber Flooring
    • WEIGHT LBS38
    • WIDTH INCHES48
    • CONSTRUCTIONPVC
    • WIDTH FEET4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!