Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "Block-Grip" Rubber Runner Mat, 2mm THK x 4'W x 13'L, Brown

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Rubber-Cal "Block-Grip" Rubber Runner Mat, 2mm THK x 4'W x 13'L, Brown

Item #: WBM1427966

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $194.63 Save up to 31%
Price: $ 133.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubber-Cal "Block-Grip" Rubber Runner Mat, 2mm THK x 4'W x 13'L, Brown

A resilient, 2mm-thick SBR and PVC rubber runner that is offered in numerous lengths and three colors

Product Specifications

    • SHAPERectangle
    • LENGTH FEET13
    • SIZE4ft x 13ft
    • PACKAGE QUANTITY1
    • BRANDRubber-Cal
    • COLOR FINISHBrown
    • THICKNESS INCHES2
    • LENGTH INCHES156
    • MANUFACTURERS PART NUMBER03-211-BR-13
    • DESCRIPTIONRubber Flooring
    • WEIGHT LBS47.9
    • WIDTH INCHES48
    • CONSTRUCTIONPVC
    • WIDTH FEET4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!