Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "Coin-Grip" Anti-Slip Rubber Mat, 2mm THK x 4'W x 11'L, Brown

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

Rubber-Cal "Coin-Grip" Anti-Slip Rubber Mat, 2mm THK x 4'W x 11'L, Brown

Item #: WBM1905191

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $166.61 Save up to 30%
Price: $ 115.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubber-Cal "Coin-Grip" Anti-Slip Rubber Mat, 2mm THK x 4'W x 11'L, Brown

2mm thick Coin-Grip roll rubber flooring is a contemporary flooring that features coin-floor protrusions on the surface. The stud surface texture enhances this rubber runner's slip resistance by offering increased traction, which is extremely important for commercial environments. This is classic coin rubber flooring. Combined with the inherent grip of rubber, the coin-shaped protrusions reduce the chances of slip-and-fall accidents and injuries, making for a non-slip floor surface. This water-proof floor is an excellent solution for areas subject to constant traffic, extra dirt, and grime. Due to its outstanding anti-slip protection, Coin-Grip rubber flooring is preferred over carpeting, wood floors, or laminate as basement floor covering. We also suggest these rubber rolls for commercial gym floors, garage floors, as anti-slip flooring, in elevators, and even as a van floor liner. Composed of a blend of SBR and PVC, Coin-Grip roll rubber flooring is a highly mobile product that excels as a temporary runner or a spot-placed mat. The fabric-textured subsurface reduces the likelihood of the mat skidding on many floor sub-surfaces. For more demanding applications, Coin-Grip can be more permanently affixed to a surface with an industrial grade double-sided tape. Coin rubber flooring is the preferred aesthetic in modern, industrial, or contemporary settings. Whether you are looking for a slip-resistant runner or just a floor surface with some style, the 2mm Coin-Grip rubber runner is worth every penny.

Product Specifications

    • LENGTH FEET11
    • SIZE4ft x 11ft
    • PACKAGE QUANTITY1
    • COVERAGE (SQ. FT)44
    • BRANDRubber-Cal
    • COLOR FINISHBrown
    • THICKNESS INCHES1/12
    • LENGTH INCHES132
    • MANUFACTURERS PART NUMBER03-165-2MM-BR-11
    • DESCRIPTIONRubber Flooring
    • WEIGHT LBS41.3
    • WIDTH INCHES48
    • CONSTRUCTIONPVC
    • WIDTH FEET4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!