Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "Coin-Grip (Metallic)" PVC Flooring, Beige, 2.5mm THK x 4'W x 6'L

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Rubber-Cal "Coin-Grip (Metallic)" PVC Flooring, Beige, 2.5mm THK x 4'W x 6'L

Item #: WBM2020369

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $112.00 Save up to 55%
Price: $ 50.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubber-Cal "Coin-Grip (Metallic)" PVC Flooring, Beige, 2.5mm THK x 4'W x 6'L

"Coin-Grip Metallic" flooring is designed to be safe and long lasting with a visual appeal of its own. This PVC flooring roll is available in both silver and beige with a metallic finish. Its coin-textured surface gives this flooring modern appeal while still looking industrial. This coin top texture also provides traction in order to prevent slips and injuries. "Coin-Grip Metallic" flooring will make your facility a safer and more efficient place by preventing slips and falls. Made out of PVC, it is strong enough to protect existing surfaces from most physical abrasions. Its durability enables it to handle heavy oncoming foot traffic, making it popular for use in gyms, workshop floors, and boat decks. PVC also has light oil resistance, making it popular for use among garages and industrial workplaces where common spillages occur. This flooring is easy to install. This resilient flooring roll can be cut with the use of a utility knife for those who need even further modification.

Product Features

  • This coin top texture also provides traction in order to prevent slips and injuries
  • This 2.5mm thick is lightweight and easy to roll up and it can be stored until needed
  • Flooring Rolls are 48" in width and a variety of lengths up to 50 feet are available
  • PVC flooring roll comes in both silver and beige with a shiny finish 0.7 lbs per square foot
  • Ideal for gyms, basements, garages, boats and any other space requiring a durable protective floor

Product Specifications

    • LENGTH FEET6
    • SIZE4ft W x 6ft L
    • BRANDRubber-Cal
    • PACKAGE QUANTITY1
    • COVERAGE (SQ. FT)24
    • COLOR FINISHBeige
    • THICKNESS INCHES0.1
    • LENGTH INCHES72
    • MANUFACTURERS PART NUMBER03-W265-BG-06
    • DESCRIPTIONPVC Flooring
    • WEIGHT LBS22
    • WARRANTY3 Year
    • WIDTH INCHES48
    • CONSTRUCTIONPVC
    • SURFACECoin
    • WIDTH FEET4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!