Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "Diamond-Grip" Rubber Runner Mats, 2mm THK x 4' x 4'L, Black

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

Rubber-Cal "Diamond-Grip" Rubber Runner Mats, 2mm THK x 4' x 4'L, Black

Item #: WBM1454351

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $67.04 Save up to 25%
Price: $ 49.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubber-Cal "Diamond-Grip" Rubber Runner Mats, 2mm THK x 4' x 4'L, Black

Our 2mm-thick Diamond-Grip rubber flooring mats are inspired by the classic, hardwearing industrial flooring aesthetic. The surface of the mat is embossed with the diamond-plate floor pattern, which promotes multidirectional slip resistance in dry, damp and even wet conditions. This feature makes Diamond-Grip ideal rubber floors for heavily traveled areas that may see spills, or are currently in less than optimal condition. This is a top-grade floor protection mat for use in areas where subsurface floors are exposed to abrasive conditions. The quick and simple installation of this resilient flooring, permit its use when the season (i.e., winter) or conditions require an anti-slip floor or protective floor covering. These rubber flooring mats are great as: fitness flooring, kitchen traction mats, workshop floor covering, boat flooring, gym equipment mats, garage floor mats, basement floors, and trailer mats. Diamond-Grip is composed of SBR and PVC, both abrasion-resistant and long-lasting materials that can take the abuse of busy feet, moving machinery, and excess moisture. This water-resistant flooring works well as a temporary runner or a permanently-installed floor in areas where an anti-slip floor is vital. The backside of Diamond-Grip has a fabric-textured surface, which prevents the mat from skidding in dicey conditions. In more demanding circumstances, double-sided tape can be used to secure the matting to the floor. For an aesthetically and functionally tough protective floor surface, look no further than our Diamond-Grip rubber flooring mats.

Product Features

  • Ideal floor protection mat with a watertight floor construction from durable PVC/SBR
  • Excels as a temporary rubber floors or area mat that can be rolled out and rolled up as needed
  • Durable, 2mm-thick rubber flooring mats with an industrial aesthetic is offered in many lengths
  • The diamond-plate floor texture adds a degree of traction and promotes safety, making for an anti-slip floor
  • Tough and resilient flooring ideal for use as: fitness flooring, kitchen traction mats, boat flooring, garage floor mats, basement floors, and trailer mats

Product Specifications

    • LENGTH FEET4
    • SIZE4ft x 4ft
    • PACKAGE QUANTITY1
    • COVERAGE (SQ. FT)16
    • BRANDRubber-Cal
    • COLOR FINISHBlack
    • THICKNESS INCHES0.08
    • LENGTH INCHES48
    • MANUFACTURERS PART NUMBER03-166-2MM-BK-04
    • DESCRIPTIONRubber Flooring
    • WEIGHT LBS18.2
    • WIDTH INCHES48
    • CONSTRUCTIONPVC
    • WIDTH FEET4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!