Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "SBR - Red" 65A Rubber Sheet, 1/8"THK x 36"W x 24"L

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Rubber-Cal "SBR - Red" 65A Rubber Sheet, 1/8"THK x 36"W x 24"L

Item #: WBM1742085

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.62 Save up to 67%
Price: $ 19.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubber-Cal "SBR - Red" 65A Rubber Sheet, 1/8"THK x 36"W x 24"L

SBR - Red - 65A - Sheet - 1/8" Thick x 36" Width x 24" Length>

Red Sheet is a blend of SBR (Styrene Butadiene Rubber) and other natural rubbers. Red sheet rubber is a cost effective rubber sheet and is not recommended for oil and ozone-resistant applications. It conforms easily to uneven flange surfaces and is an appealing product for the cost conscious industrial consumer. Red sheet has a 65-75 durometer range making it a harder, denser and more abrasion resistant rubber sheet. Red Sheet should be used in applications where a sturdy industrial elastomer is required. Red Sheet is sold in 1/16, 1/8, 3/16 and 1/4 thickness and in 36 widths. This hard red rubber sheet has a minimum tensile strength of 435 PSI (3 MPA). It is a cost effective synthetic rubber available in rubber rolls and sheets with a durometer of 65-75, offering moderate flexibility. This red SBR sheet has an approximate weight of .625 lbs per sqr/ft. in 1/16 thick.

Product Specifications

    • LENGTH FEET2
    • COLOR FINISHRed
    • THICKNESS INCHES0.13
    • LENGTH INCHES24
    • MANUFACTURERS PART NUMBER20-114-0125-36-024
    • DESCRIPTIONSheet Rubber
    • WEIGHT LBS6.68
    • WIDTH INCHES36
    • CONSTRUCTIONRubber
    • WIDTH FEET3
    • PACKAGE QUANTITY1
    • BRANDRubber-Cal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!