Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

43720 Shown

M-D Carpet Gripper Fluted, 43938, 96"L, Pewter
See all 81 items in product family

M-D Carpet Gripper Fluted, 43938, 96"L, Pewter

Item #: WBB969239

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.50
Product Information
Customer Review
Product Q&A
M-D Carpet Gripper Fluted, 43938, 96"L, Pewter

Carpet gripper secures stretch-in carpet edge at doorways and other openings. Includes high strength teeth for maximum holding power. Ideal for either a new installation or replacement of an existing carpet gripper. Protects tile, marble and stone edges.

Product Specifications

    • COLOR FINISHPewter
    • LENGTH INCHES96
    • MANUFACTURERS PART NUMBER43938
    • DESCRIPTIONCarpet Gripper, Fluted
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!