Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Carpet Gripper Fluted, 74534, 36"L, Almond, Screw Nails
See all 81 items in product family

M-D Carpet Gripper Fluted, 74534, 36"L, Almond, Screw Nails

Item #: WBB969245

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.80
Product Information
Customer Review
Product Q&A
M-D Carpet Gripper Fluted, 74534, 36"L, Almond, Screw Nails

This carpet gripper with teeth from M-D Building Products is designed to edge stretch-in carpets. This 36"-long strip features a fluted edge and an Almond finish.

Product Specifications

    • COLOR FINISHAlmond
    • LENGTH INCHES36
    • MANUFACTURERS PART NUMBER74534
    • DESCRIPTIONCarpet Gripper, Fluted
    • COMES WITHScrew Nails
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!