Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Carpet Gripper Fluted, 78147, 72"L, Silver
See all 81 items in product family

M-D Carpet Gripper Fluted, 78147, 72"L, Silver

Item #: WBB969060

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.20
Product Information
Customer Review
Product Q&A
M-D Carpet Gripper Fluted, 78147, 72"L, Silver

This toothless carpet gripper from M-D Building Products is designed to edge glued-down carpets. This 72"-long strip features a fluted edge and a Satin Brass finish.

Product Specifications

    • COLOR FINISHSilver
    • LENGTH INCHES72
    • MANUFACTURERS PART NUMBER78147
    • DESCRIPTIONCarpet Gripper, Fluted
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!