Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Carpet Gripper Fluted, 79137, 72"L, Satin Brass, Screw Nails
See all 81 items in product family

M-D Carpet Gripper Fluted, 79137, 72"L, Satin Brass, Screw Nails

Item #: WBB969253

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.60
Product Information
Customer Review
Product Q&A
M-D Carpet Gripper Fluted, 79137, 72"L, Satin Brass, Screw Nails

The 72" Satin Brass Carpet Gripper with Teeth secures and protects the exposed edge of stretch-in carpet. Carpet Grippers prevent carpet edges from fraying. Aluminum Carpet Grippers are easily secured to wood floors with provided Screw Nails or with Concrete nails(sold separately)

Product Specifications

    • COLOR FINISHSatin Brass
    • LENGTH INCHES72
    • MANUFACTURERS PART NUMBER79137
    • DESCRIPTIONCarpet Gripper, Fluted
    • COMES WITHScrew Nails
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!