Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Carpet Gripper Teeth 65177, 72"L, Satin Brass
See all 81 items in product family

M-D Carpet Gripper Teeth 65177, 72"L, Satin Brass

Item #: WBB969007

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.75
Product Information
Customer Review
Product Q&A
M-D Carpet Gripper Teeth 65177, 72"L, Satin Brass

Fluted carpet gripper with teeth. Creates a contour where stretch-in carpet meets a hard surface floor. Includes high strength teeth for maximum holding power. Flex metal for radial designs.

Product Specifications

    • COLOR FINISHSatin Brass
    • LENGTH INCHES72
    • MANUFACTURERS PART NUMBER65177
    • DESCRIPTIONCarpet Gripper W/Teeth
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!