Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Carpet Trim Fluted, 78089, 72"L, Silver, Screw Nails
See all 81 items in product family

M-D Carpet Trim Fluted, 78089, 72"L, Silver, Screw Nails

Item #: WBB969056

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 9.30
Product Information
Customer Review
Product Q&A
M-D Carpet Trim Fluted, 78089, 72"L, Silver, Screw Nails

Individually packaged carpet trim easily covers a seam or gap between two flooring surfaces of unequal height. M-D's 7/8" carpet trim gives your flooring a clean edge where low pile carpet meets other flooring types and prevents carpet edges from fraying.

Product Specifications

    • COLOR FINISHSilver
    • LENGTH INCHES72
    • MANUFACTURERS PART NUMBER78089
    • DESCRIPTIONCarpet Trim, Fluted
    • COMES WITHScrew Nails
    • BRANDM-D Building Products

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Finishing my flooring project

Your review: Exactly what I needed! And the price was right.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!