Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

48188 Shown

M-D Carpet Trip, Extra Wide, Fluted, 43755, 96"L, Satin Brass
See all 81 items in product family

M-D Carpet Trip, Extra Wide, Fluted, 43755, 96"L, Satin Brass

Item #: WBB969146

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.75
Product Information
Customer Review
Product Q&A
M-D Carpet Trip, Extra Wide, Fluted, 43755, 96"L, Satin Brass

M-D Building Products makes all accessories required for your carpet or floor trim installation. This carpet trim features a colored wood finish to add a tasteful touch to any carpet room.

Product Specifications

    • COLOR FINISHSatin Brass
    • LENGTH INCHES96
    • MANUFACTURERS PART NUMBER43755
    • DESCRIPTIONCarpet Trip, Extra Wide, Fluted
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!