Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Carpet Trip, Extra Wide, Fluted, 78212, 36"L, Silver, Screw Nails
See all 81 items in product family

M-D Carpet Trip, Extra Wide, Fluted, 78212, 36"L, Silver, Screw Nails

Item #: WBB969153

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.70
Product Information
Customer Review
Product Q&A
M-D Carpet Trip, Extra Wide, Fluted, 78212, 36"L, Silver, Screw Nails

The 1-3/8-Inch x 72-Inch Fluted Silver Carpet Trim easily covers a seam or gap between two flooring surfaces of unequal height. Carpet Trim prevents carpet edges from fraying, vinyl floor seams from curling and creates a smooth transition between different flooring surfaces. Aluminum trim is easily secured to wood and concrete floors with provided Screw Nails. For installation on concrete floors use Wooden Pegs (sold separately).

Product Specifications

    • COLOR FINISHSilver
    • LENGTH INCHES36
    • MANUFACTURERS PART NUMBER78212
    • DESCRIPTIONCarpet Trip, Extra Wide, Fluted
    • COMES WITHScrew Nails
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!