Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Ceramic Tile Trim 73810, PVC Tile Cap, 98"L, Beige
See all 52 items in product family

M-D Ceramic Tile Trim 73810, PVC Tile Cap, 98"L, Beige

Item #: WBB969160

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.60
Product Information
Customer Review
Product Q&A
M-D Ceramic Tile Trim 73810, PVC Tile Cap, 98"L, Beige

Ceramic tile trims such as these PVC Tile Caps from M-D Building Products make for a wonderful finishing touch on your newly completed tiling project. With many different finishes and styles to pick from, you will certainly be able to find the right tile edging to give your project a great finished look.

Product Specifications

    • COLOR FINISHBeige
    • LENGTH INCHES98
    • MANUFACTURERS PART NUMBER73810
    • DESCRIPTIONCeramic Tile Trim
    • MATERIALPVC Tile Cap
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!