Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown Unfinished

M-D Hardwood Carpet Trim, 74419, 72"L, Almond
See all 38 items in product family

M-D Hardwood Carpet Trim, 74419, 72"L, Almond

Item #: WBB969434

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.25
Product Information
Customer Review
Product Q&A
M-D Hardwood Carpet Trim, 74419, 72"L, Almond

Carpet trim easily covers a seam or gap between two flooring surfaces of unequal height. Carpet trim gives your flooring a clean edge where medium-high pile carpet meets other flooring types and prevents carpet edges from fraying. Ideal for either a new installation or replacement of old trim. Made with an attractive fluted design and a almond finish.

Product Specifications

    • COLOR FINISHAlmond
    • LENGTH INCHES72
    • MANUFACTURERS PART NUMBER74419
    • DESCRIPTIONHardwood Carpet Trim
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!