Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Hardwood Carpet Trim, 85290, 36"L, Unfinished
See all 38 items in product family

M-D Hardwood Carpet Trim, 85290, 36"L, Unfinished

Item #: WBB969480

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.90
Product Information
Customer Review
Product Q&A
M-D Hardwood Carpet Trim, 85290, 36"L, Unfinished

Individually packaged, unfinished oak carpet trim beautifully bridges a seam or gap between two flooring surfaces of unequal height. M-D's 1-Inch oak carpet trim gives your floor the finishing touch where low pile carpet meets other flooring types. Three-Foot long oak carpet trim ideal for replacement of old carpet trims. Includes pre-drilled holes and fasteners for easy installation.

Product Specifications

    • COLOR FINISHUnfinished
    • LENGTH INCHES36.25
    • MANUFACTURERS PART NUMBER85290
    • DESCRIPTIONHardwood Carpet Trim
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!