Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D L-Shaped Tile Edging 10827, 96"L, Satin Brass Anodized
See all 52 items in product family

M-D L-Shaped Tile Edging 10827, 96"L, Satin Brass Anodized

Item #: WBB969226

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 42.95
Product Information
Customer Review
Product Q&A
M-D L-Shaped Tile Edging 10827, 96"L, Satin Brass Anodized

These L-Shape Tile Edging pieces from M-D Building Products create the finishing touch on your tile flooring project. Available in a range of finishes to match your decor. This 96" strip of edging can be cut as needed.

Product Specifications

    • COLOR FINISHSatin Brass Anodized
    • LENGTH INCHES96
    • MANUFACTURERS PART NUMBER10827
    • DESCRIPTIONL-Shaped Tile Edging
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!