Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Multi Floor Transition, 43811, 36"L, Pewter
See all 64 items in product family

M-D Multi Floor Transition, 43811, 36"L, Pewter

Item #: WBB969376

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.75
Product Information
Customer Review
Product Q&A
M-D Multi Floor Transition, 43811, 36"L, Pewter

These Multi Floor Transitions with Hidden Fasteners from M-D Building Products adjust to varying floor heights for easy DIY installation. They can be positioned after hard surface floors and adjoining floors have been installed. These transitions feature hidden fasteners for safety and better appearance.

Product Specifications

    • COLOR FINISHPewter
    • LENGTH INCHES36.125
    • MANUFACTURERS PART NUMBER43811
    • DESCRIPTIONMulti Floor Transition
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!