Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Multi Floor Transition, 46147, 36"L, Cherry
See all 64 items in product family

M-D Multi Floor Transition, 46147, 36"L, Cherry

Item #: WBB969425

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.00
Product Information
Customer Review
Product Q&A
M-D Multi Floor Transition, 46147, 36"L, Cherry

The MetalDecor Cherry 36-Inch Multi Floor Transition easily cover a seam or gap between two flooring surfaces. Multi Floor Transitions have a unique rounded design that transition flooring surfaces of equal or unequal heights. Multi Floor Transitions can be secured after floors have been installed to create a seamless look. Multi Floor Transitions prevent carpet edges from fraying, vinyl floor seams from curling and creates a smooth transition between different flooring surfaces. Multi Floor Transitions are easily secured to wood and concrete floors with provided fasteners.

Product Specifications

    • COLOR FINISHCherry
    • LENGTH INCHES36.125
    • MANUFACTURERS PART NUMBER46147
    • DESCRIPTIONMulti Floor Transition
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!