Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Stair Edging, Fluted, 43880, 72"L, Pewter, Screw Nails
See all 64 items in product family

M-D Stair Edging, Fluted, 43880, 72"L, Pewter, Screw Nails

Item #: WBB969388

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.00
Product Information
Customer Review
Product Q&A
M-D Stair Edging, Fluted, 43880, 72"L, Pewter, Screw Nails

Residential stair edging protects edge of stair from damage and includes a safety tread design. Great for both new installations or to replace old floor trim. Made with an attractive and durable fluted design and anodized pewter finish.

Product Specifications

    • COLOR FINISHPewter
    • LENGTH INCHES72
    • MANUFACTURERS PART NUMBER43880
    • DESCRIPTIONStair Edging, Fluted
    • COMES WITHScrew Nails
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!