Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Stair Edging, Fluted, 74690, 36"L, Almond, Screw Nails
See all 64 items in product family

M-D Stair Edging, Fluted, 74690, 36"L, Almond, Screw Nails

Item #: WBB969497

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.70
Product Information
Customer Review
Product Q&A
M-D Stair Edging, Fluted, 74690, 36"L, Almond, Screw Nails

Individually packaged residential stair edging protects edge of stair from damage and includes a safety tread design. Three-Foot length great for both new installations or to replace old floor trim. Includes pre-drilled holes and fasteners. Made with an attractive and durable almond, fluted design finish.

Product Specifications

    • COLOR FINISHAlmond
    • LENGTH INCHES36
    • MANUFACTURERS PART NUMBER74690
    • DESCRIPTIONStair Edging, Fluted
    • COMES WITHScrew Nails
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!