Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Stair Edging, Fluted, 79103, 72"L, Satin Brass, Screw Nails
See all 64 items in product family

M-D Stair Edging, Fluted, 79103, 72"L, Satin Brass, Screw Nails

Item #: WBB969384

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.00
Product Information
Customer Review
Product Q&A
M-D Stair Edging, Fluted, 79103, 72"L, Satin Brass, Screw Nails

The 1-1/8" x 72" Fluted Silver Stair Edging covers and protects the edge of a stair step. Stair Edging prevents wear and tear on carpeted or  hard surface stair steps and prevents a stair's vinyl surface from curling. Stair Edgings are easily secured to wood and concrete floors with provided Screw Nails (sold separately on 96-Inch and 144-Inch lengths). For installation on concrete floors use Wooden Pegs (sold separately).

Product Specifications

    • COLOR FINISHSatin Brass
    • LENGTH INCHES72
    • MANUFACTURERS PART NUMBER79103
    • DESCRIPTIONStair Edging, Fluted
    • COMES WITHScrew Nails
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!