Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Tile Cap 07542, 96"L, Satin Brass Anodized
See all 53 items in product family

M-D Tile Cap 07542, 96"L, Satin Brass Anodized

Item #: WBB969036

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.00
Product Information
Customer Review
Product Q&A
M-D Tile Cap 07542, 96"L, Satin Brass Anodized

M-D building products tile to carpet ceramic trims are designed to protect today's ceramic, marble and natural stone tile edges from chipping and wear. Available in 5/16-Inch and 3/8-Inch heights, they match up with the popular tile thicknesses used both commercially and residentially. The tile to carpet profile provides a sloped transition where tile meets carpet. The tile to carpet profile hides and protects the cut edge of carpet, creating a smooth transition from tile to carpet.

Product Specifications

    • COLOR FINISHSatin Brass Anodized
    • LENGTH INCHES96
    • MANUFACTURERS PART NUMBER07542
    • DESCRIPTIONTile Cap
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!