Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Tile Edge Reducer 07112, 96"L, Satin Brass
See all 53 items in product family

M-D Tile Edge Reducer 07112, 96"L, Satin Brass

Item #: WBB969218

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.75
Product Information
Customer Review
Product Q&A
M-D Tile Edge Reducer 07112, 96"L, Satin Brass

Tile edge reducers from M-D Building Products give your tiling projects the finishing touch. Available in a range of finishes to match any tiling color or pattern.

Product Specifications

    • COLOR FINISHSatin Brass
    • LENGTH INCHES96
    • MANUFACTURERS PART NUMBER07112
    • DESCRIPTIONTile Edge Reducer
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!