Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Wooden Pegs For Concrete Floors 95661, 1-1/4" X 3/8" Dia., Unfinished
See all 81 items in product family

M-D Wooden Pegs For Concrete Floors 95661, 1-1/4" X 3/8" Dia., Unfinished

Item #: WBB969088

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.99
Product Information
Customer Review
Product Q&A
M-D Wooden Pegs For Concrete Floors 95661, 1-1/4" X 3/8" Dia., Unfinished

Wooden pegs allow you to readily install floor metals into concrete floors. Helps to secure M-D floor trim in doorways and other openings. To install, drill hole and tap down wood peg into concrete, position floor trim holes over pegs, and hammer fasteners into wood pegs. Fast and easy installation. Twelve pegs per pack.

Product Specifications

    • BRANDM-D Building Products
    • COLOR FINISHUnfinished
    • LENGTH INCHES1-1/4
    • MANUFACTURERS PART NUMBER95661
    • DESCRIPTIONWooden Pegs For Concrete Floors

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!