Take 15% off your entire order!

Offer applied at checkout

Dinoflex Interlocking Paver-Brick, 3/4"H x 24"L x 24"W, 4 ft<sup>2</sup>, Green 306RT19131

Shown In Stone Beige Pigment

Dinoflex Interlocking Paver-Brick, 3/4"H x 24"L x 24"W, 4 ft2, Green 306RT19131

Item #: WBB1505353

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Stone Beige
  • Green
  • Black
  • Red
  • Teak Brown

Green

$31.00 up to 3% OFF

Minimum Quantity: 4

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interlocking Paver-Brick, 3/4"H x 24"L x 24"W, 4 ft2, Green

These resilient and long-lasting tiles are the perfect product for covering patios and walkways, and their shock absorbing and slip resistant qualities make for a safer and more comfortable walking surface. These tiles are chosen for senior care, exterior restaurant patios and many other commercial and residential applications. Available in both loose lay interlocking and glue down non-interlocking options.

Features:
  • Renewal of Old Surfaces
  • Slip Resistant
  • Spike Resistant
  • Noise Reduction
  • Shock Absorbency
  • Low Maintenance
Applications:
  • Golf Clubs
  • Retail Stores
  • Senior Citizen Areas
  • Ski Lodges
  • Restaurant Decks & Patios
  • Ice Arenas
  • Parks & Campgrounds
  • Outdoor Decks
  • Residential Landscaping
  • Fitness Areas
  • Rooftops, Patios, Walkways
  • Temporary Ground Cover
  • Protective Coverings
Accessory:
  • 200002RT0 - Plastic Barbed Pin Connectors

Product Specifications

  • SURFACEBrick
  • WIDTH INCHES24
  • HEIGHT INCHES3/4
  • THICKNESS INCHES3/4
  • BRANDDinoFlex
  • WARRANTY5 Yr. Limited Warranty
  • COLOR FINISHGreen
  • WEIGHT LBS16
  • LENGTH INCHES24
  • MANUFACTURERS PART NUMBER306RT19131
  • DESCRIPTIONInterlocking Paver
  • CONSTRUCTIONRecycled Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinoflex Interlocking Paver-Brick, 3/4"H x 24"L x 24"W, 4 ft<sup>2</sup>, Green 306RT19131

Dinoflex Interlocking Paver-Brick, 3/4"H x 24"L x 24"W, 4 ft2, Green 306RT19131

Item #: WBB1505353

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant