Take 15% off your entire order!

Offer applied at checkout

Dinoflex Playground Tile, 3-1/2"H x 24"L x 24"W, 4 ft<sup>2</sup>, 50% Orange 453090102

Shown in Black Pigment

Dinoflex Playground Tile, 3-1/2"H x 24"L x 24"W, 4 ft2, 50% Orange 453090102

Item #: WBB1505312

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 25 Percent Beige
  • 25 Percent Orange
  • 25 Percent Brown
  • Red
  • 25 Percent Green
  • Stone Beige
  • 25 Percent Red
  • 50 Percent Beige
  • 50 Percent Orange
  • 50 Percent Green
  • 50 Percent Brown
  • 50 Percent Red
  • Black
  • Teak Brown
  • Green

50 Percent Orange

Minimum Quantity: 4

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Playground Tile, 3-1/2"H x 24"L x 24"W, 4 ft2, 50% Orange

These outdoor surfacing tiles are without a doubt the most inspiring concept ever to hit the playground. Specifically designed to reduce injuries from falls, these tiles are ideal for schools, parks, daycares and backyards. The unique interlocking system can easily be installed over concrete or compacted gravel, without the need for adhesive. In addition, these tiles give you the option of incorporating designs and symbols to the surface to make it even more appealing to children - imagine numbers and letters of every color built right into the floor. Use these tiles to create a fully accessible playground surface that is slip-resistant even when wet and built durable to withstand the wear and tear put on by kids.

Features:
  • Easily installs on compacted soft ground or solid surfaces
  • Meets ASTM F1292 - Impact attenuation
  • Meets ADA Standards for accessibility
  • Water Permeable
  • Slip Resistant
  • Durable
  • Low Maintenance
Applications:
  • Schools
  • Parks
  • Day Cares
  • Preschools
  • Back Yards
  • Play Areas
  • Rock Climbing
  • Walls
Accessory:
  • Plastic Interlocking Tubes

Product Specifications

  • SQUARE FEET4
  • WIDTH INCHES24
  • HEIGHT INCHES3-1/2
  • THICKNESS INCHES3-1/2
  • BRANDDinoFlex
  • WARRANTY5 Yr. Limited Warranty
  • COLOR FINISH50 Percent Orange
  • WEIGHT LBS44
  • LENGTH INCHES24
  • MANUFACTURERS PART NUMBER453090102
  • DESCRIPTIONPlayground Tile
  • CONSTRUCTIONRecycled Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinoflex Playground Tile, 3-1/2"H x 24"L x 24"W, 4 ft<sup>2</sup>, 50% Orange 453090102

Dinoflex Playground Tile, 3-1/2"H x 24"L x 24"W, 4 ft2, 50% Orange 453090102

Item #: WBB1505312

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant