Take 15% off your entire order!

Offer applied at checkout

+

Rubber-Cal Eco-Sport Interlocking Rubber Tile 3/4" Thick 20" x 20" Terra Cotta - Pkg Qty 5

Rubber-Cal Eco-Sport Interlocking Rubber Tile 3/4" Thick 20" x 20" Terra Cotta - Pkg Qty 5

Item #: WBM1905087

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Terra Cotta
  • Coal

Terra Cotta

$114.95 ea.

Price: $574.75 / Pkg of 5

$95.79/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Rubber-Cal "Eco-Sport" Interlocking Rubber Tiles, 3/4"THK x 20"W x 20"L, 14 Sq/ft Coverage

Rubber-Cal's Eco-Sport interlocking rubber tiles are a recycled rubber floor that is 3/4-inch thick and available in 4 aesthetically pleasing colors, Coal, Blue, Green, and Terra Cotta. With their 3/4-inch gauge, these rubber flooring tiles are designed to withstand the abusive conditions and are ideal as equipment and ground protection mats. Gym floors are an area that experience a lot of foot-traffic, dropped weights, excessive moisture, and are burdened with very heavy equipment. The Eco-Sport excels in this environment. These heavy-duty mats are effected by moisture or water and the 3/4 thick rubber mat is ample defense against dropped barbells or weighty fitness machines. This recycled rubber floor is also excellent for either outdoor applications due the high contents of high quality recycled tire rubber used in their production. Tires are made to be driven on asphalt rain or shine for thousand of miles. The Eco-Sport tiles exhibit a similar endurance when used as an outdoor floor. Recycled rubber is also a superior material when trying to reduce noise, contain vibration, and absorb shock. These products are specifically manufactured for durability and are designed for either residential or commercial applications that are require ground protection mats. 3/4-inch gauge tile is a thick rubber mat. If you are concerned about installation, we have made it easy for you. This product offers an interlocking mechanism, a plastic connector pin, that is connected between two tiles. Each square tile has two holes on each of the four sides. The connector pins are made of hard plastic with ferruled edges that holds them in place inside the tile once they have been inserted. This is an easy do-it-yourself flooring installation that can be done by anyone. Use these heavy-duty mats on gym floors, as floor for basement, outdoor floor tiles for a patio, or rubber floor for garage Man Caves.

Product Specifications

  • SHAPESquare
  • SIZE3/4" x 20" x 20"
  • PACKAGE QUANTITY5
  • THICKNESS INCHES0.75
  • WEIGHT LBS50
  • LENGTH INCHES19-1/2
  • WIDTH FEET1-5/8
  • WIDTH INCHES19-1/2
  • LENGTH FEET1-5/8
  • BRANDRubber-Cal
  • COLOR FINISHTerra Cotta
  • MANUFACTURERS PART NUMBER03_208_WEB_TC
  • DESCRIPTIONModular Floor Tiles
  • CONSTRUCTIONRubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubber-Cal Eco-Sport Interlocking Rubber Tile 3/4" Thick 20" x 20" Terra Cotta - Pkg Qty 5

Rubber-Cal Eco-Sport Interlocking Rubber Tile 3/4" Thick 20" x 20" Terra Cotta - Pkg Qty 5

Item #: WBM1905087

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubber-Cal Eco-Sport Interlocking Rubber Tile 3/4" Thick 20" x 20" Terra Cotta - Pkg Qty 5
    Rubber-Cal Eco-Sport Interlocking Rubber Tile 3/4" Thick 20" x 20" Terra Cotta - Pkg Qty 5
    Rubber-Cal Eco-Sport Interlocking Rubber Tile 3/4" Thick 20" x 20" Terra Cotta - Pkg Qty 5
    Rubber-Cal Eco-Sport Interlocking Rubber Tile 3/4" Thick 20" x 20" Terra Cotta - Pkg Qty 5
    Rubber-Cal Eco-Sport Interlocking Rubber Tile 3/4" Thick 20" x 20" Terra Cotta - Pkg Qty 5
    Rubber-Cal Eco-Sport Interlocking Rubber Tile 3/4" Thick 20" x 20" Terra Cotta - Pkg Qty 5
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant