
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Raised Circular Design Rubber Tile 19.69" x 19.69" x .125" Light Brown
Slip resistance is enhanced by the excellent water drainage provided by our Raised Design rubber tile. Liquids are safely channeled off the walking surface. It's highly durable and PVC free, and when compared to other types of flooring, rubber tile provides an unmatched level of cost-to-life-cycle benefit.
Slip resistance is enhanced by the excellent water drainage provided by our Raised Design rubber tile. Liquids are safely channeled off the walking surface. It's highly durable and PVC free, and when compared to other types of flooring, rubber tile provides an unmatched level of cost-to-life-cycle benefit.
Product Specifications
- SURFACERaised Circular Profile
- PACKAGE QUANTITY1
- TYPETile
- THICKNESS INCHES1/8
- WEIGHT LBS3.5
- LENGTH INCHES19-11/16
- WIDTH INCHES19-11/16
- HEIGHT INCHES1/8
- BRANDRoppe
- ASSEMBLYAdhesive
- COLOR FINISHLight Brown
- MANUFACTURERS PART NUMBER9962P147
- DESCRIPTIONRaised Circular Design Rubber Tile
- CONSTRUCTIONMachine Pressed Rubber
Customer Review
Product Q & A
There are no questions for this product.

Raised Circular Design Rubber Tile 19.69" x 19.69" x .125" Light Brown
$24.25
- Product Information
- Customer Review
- Product Q&A