x

Take 15% off your entire order!

Offer applied at checkout

Slate Design Rubber Tile 19.69" x 19.69" x .125" Taupe

Slate Design Rubber Tile 19.69" x 19.69" x .125" Taupe

Item #: WBB2236575

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Charcoal
  • Black
  • Black Brown
  • Taupe
  • Chameleon
  • Fawn
  • Dark Gray

Taupe

Price: $24.25

Save $1.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Slate Design Rubber Tile 19.69" x 19.69" x .125" Taupe

Slip resistance is enhanced by the excellent water drainage provided by our Raised Design rubber tile. Liquids are safely channeled off the walking surface. It's highly durable and PVC free, and when compared to other types of flooring, rubber tile provides an unmatched level of cost-to-life-cycle benefit.

Product Specifications

  • SURFACESlate
  • PACKAGE QUANTITY1
  • TYPETile
  • THICKNESS INCHES1/8
  • WEIGHT LBS2.9
  • LENGTH INCHES19-11/16
  • WIDTH INCHES19-11/16
  • HEIGHT INCHES1/8
  • BRANDRoppe
  • ASSEMBLYAdhesive
  • COLOR FINISHTaupe
  • MANUFACTURERS PART NUMBER9912P124
  • DESCRIPTIONSlate Design Rubber Tile
  • CONSTRUCTIONMachine Pressed Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Slate Design Rubber Tile 19.69" x 19.69" x .125" Taupe

Slate Design Rubber Tile 19.69" x 19.69" x .125" Taupe

Item #: WBB2236575

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant