
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Smooth Rubber Tile 19.69" x 19.69" x .125" Black
Slip resistance is enhanced by the excellent water drainage provided by our Raised Design rubber tile. Liquids are safely channeled off the walking surface. It's highly durable and PVC free, and when compared to other types of flooring, rubber tile provides an unmatched level of cost-to-life-cycle benefit.
Slip resistance is enhanced by the excellent water drainage provided by our Raised Design rubber tile. Liquids are safely channeled off the walking surface. It's highly durable and PVC free, and when compared to other types of flooring, rubber tile provides an unmatched level of cost-to-life-cycle benefit.
Product Specifications
- SURFACESmooth
- PACKAGE QUANTITY1
- TYPETile
- THICKNESS INCHES1/8
- WEIGHT LBS2.75
- LENGTH INCHES19-11/16
- WIDTH INCHES19-11/16
- HEIGHT INCHES1/8
- BRANDRoppe
- ASSEMBLYAdhesive
- COLOR FINISHBlack
- MANUFACTURERS PART NUMBER9701P100
- DESCRIPTIONSmooth Rubber Tile
- CONSTRUCTIONMachine Pressed Rubber
Customer Review
Product Q & A
There are no questions for this product.

Smooth Rubber Tile 19.69" x 19.69" x .125" Black
$27.95
- Product Information
- Customer Review
- Product Q&A