Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "New Amsterdam" Non-Slip Treads, 9.75"W x 29.75"L, Stair Tread Mats, Black - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 163 items in product family

Rubber-Cal "New Amsterdam" Non-Slip Treads, 9.75"W x 29.75"L, Stair Tread Mats, Black - Pkg Qty 6

Item #: WBM1905145

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$42.95 each

Sold in packages of 6

Price: $257.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubber-Cal "New Amsterdam" Non-Slip Treads, 9.75"W x 29.75"L, Stair Tread Mats, Black

Featuring a classical European design, the New Amsterdammats will bring an Old World charm to your home. Possessing excellent protective qualities and made using rubber recycled from old tires, this mat is cost-effective, durable, and sustainable over the long term. Buy this to bring the perfect mix of aesthetic style and rugged functionality to your home today. These non-slip treads are very easy to maintain. For the best cleaning results, wipe the mat with a cloth or towel, or you can rinse it with water. This is the perfect DIY product. You can simply place it down wherever you need it to be. If you want to make sure that it really stays in place, then simply attach double-sided adhesive tape underneath it. The rubber material that makes up these treads is inherently slip resistant. Having an anti-slip protective mat around your household will help keep yourself and others safe because the chances of slipping and falling will be greatly reduced. Don't risk a terrible ordeal; get some protection with these non-slip rubber step mats. Rubber, both natural and reclaimed, is also good at resisting the effects of moisture. Mold and mildew will have a very hard time trying to make a dent in these tough treads. You also do not have to worry about excess water getting trapped in this mat because the gaps in between the elegant design lines are meant to drain away all the mud and water that come into contact with the mat.

Product Specifications

    • LENGTH FEET2-1/2
    • HEIGHT INCHES1/5
    • PACKAGE QUANTITY6
    • BRANDRubber-Cal
    • COLOR FINISHBlack
    • THICKNESS INCHES1/5
    • LENGTH INCHES29-3/4
    • MANUFACTURERS PART NUMBER10-104-005-6pk
    • DESCRIPTIONStair Treads
    • WEIGHT LBS2
    • COLORBlack
    • WIDTH INCHES9-3/4
    • CONSTRUCTIONRubber
    • SURFACEVermicular
    • TYPENon-Adjustable
    • WIDTH FEET4/5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed