Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber Diamond Stair Tread Square Nose 12.31" x 36" Black

Rollover image to zoom in

Click image to enlarge

See all 258 items in product family

Rubber Diamond Stair Tread Square Nose 12.31" x 36" Black

Item #: WBB2236791

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Rubber Diamond Stair Tread Square Nose 12.31" x 36" Black

ROPPE Rubber stair treads is the perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. As easy to install as they are to maintain. Contains 10% natural rubber, a renewable resource. Most styles offer ADA nose-compliant features.

Product Specifications

    • DEPTH INCHES12-5/16
    • HEIGHT INCHES3/16
    • PACKAGE QUANTITY1
    • BRANDRoppe
    • COLOR FINISHBlack
    • THICKNESS INCHES3/16
    • MANUFACTURERS PART NUMBER36301P100
    • DESCRIPTIONRubber Diamond Stair Tread Square Nose
    • WEIGHT LBS6.75
    • WIDTH INCHES36
    • CONSTRUCTIONRubber
    • SURFACEDiamond
    • TYPESquare Nose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!