
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Rubber Hammered Profile Stair Tread Square Nose 12.5" x 72" Black
ROPPE Rubber stair treads is the perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. As easy to install as they are to maintain. Contains 10% natural rubber, a renewable resource. Most styles offer ADA nose-compliant features.
ROPPE Rubber stair treads is the perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. As easy to install as they are to maintain. Contains 10% natural rubber, a renewable resource. Most styles offer ADA nose-compliant features.
Product Specifications
- SURFACEHammered
- PACKAGE QUANTITY1
- TYPESquare Nose
- THICKNESS INCHES1/8
- WEIGHT LBS12
- DEPTH INCHES12-1/2
- WIDTH INCHES72
- HEIGHT INCHES1/8
- BRANDRoppe
- COLOR FINISHBlack
- MANUFACTURERS PART NUMBER72991P100
- DESCRIPTIONRubber Hammered Profile Stair Tread Square Nose
- CONSTRUCTIONRubber
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Stair Tread Rubber Square Nose 60"L - Dark Gray
Item #: B771769
Not Yet Rated
Usually ships in 14 to 17 days
$71.95

Rubber Hammered Profile Stair Tread Square Nose 12.5" x 72" Black
$99.95
- Product Information
- Customer Review
- Product Q&A
- Accessories