x

Take 15% off your entire order!

Offer applied at checkout

Rubber Heavy Duty Abrasive Strip Stair Tread Square Nose 12.31" x 48" Black

Rubber Heavy Duty Abrasive Strip Stair Tread Square Nose 12.31" x 48" Black

Item #: WBB2236580

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $90.95

Save $4.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubber Heavy Duty Abrasive Strip Stair Tread Square Nose 12.31" x 48" Black

ROPPE Rubber stair treads is the perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. As easy to install as they are to maintain. Contains 10% natural rubber, a renewable resource. Most styles offer ADA nose-compliant features.

Product Specifications

  • SURFACEHeavy Duty Abrasive
  • PACKAGE QUANTITY1
  • TYPESquare Nose
  • THICKNESS INCHES3/16
  • WEIGHT LBS10
  • DEPTH INCHES12-5/16
  • WIDTH INCHES48
  • HEIGHT INCHES3/16
  • BRANDRoppe
  • COLOR FINISHBlack
  • MANUFACTURERS PART NUMBER48401P100
  • DESCRIPTIONRubber Heavy Duty Abrasive Strip Stair Tread Square Nose
  • CONSTRUCTIONRubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rubber Light Duty Abrasive Strip Stair Tread Square Nose 12.31" x 72" Black

Item #: B2236808

Not Yet Rated

Usually ships in 5 to 8 days

$115.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubber Heavy Duty Abrasive Strip Stair Tread Square Nose 12.31" x 48" Black

Rubber Heavy Duty Abrasive Strip Stair Tread Square Nose 12.31" x 48" Black

Item #: WBB2236580

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant