x

Take 15% off your entire order!

Offer applied at checkout

Rubber Light Duty Ribbed Stair Tread Square Nose 12.25" x 42" Black

Rubber Light Duty Ribbed Stair Tread Square Nose 12.25" x 42" Black

Item #: WBB2236523

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubber Light Duty Ribbed Stair Tread Square Nose 12.25" x 42" Black

ROPPE Rubber stair treads is the perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. As easy to install as they are to maintain. Contains 10% natural rubber, a renewable resource. Most styles offer ADA nose-compliant features.

Product Specifications

  • SURFACERibbed
  • PACKAGE QUANTITY1
  • TYPESquare Nose
  • THICKNESS INCHES1/16
  • WEIGHT LBS4.38
  • DEPTH INCHES12-1/4
  • WIDTH INCHES42
  • HEIGHT INCHES1/16
  • BRANDRoppe
  • COLOR FINISHBlack
  • MANUFACTURERS PART NUMBER42801P100
  • DESCRIPTIONRubber Light Duty Ribbed Stair Tread Square Nose
  • CONSTRUCTIONRubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rubber Light Duty Ribbed Stair Tread Square Nose 12.25" x 48" Black

Item #: B2236707

Not Yet Rated

Usually ships in 5 to 8 days

$37.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubber Light Duty Ribbed Stair Tread Square Nose 12.25" x 42" Black

Rubber Light Duty Ribbed Stair Tread Square Nose 12.25" x 42" Black

Item #: WBB2236523

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant