
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Rubber Low Circular Profile Square Nose 12.5" x 54" Black
ROPPE Rubber stair treads is the perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. As easy to install as they are to maintain. Contains 10% natural rubber, a renewable resource. Most styles offer ADA nose-compliant features.
ROPPE Rubber stair treads is the perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. As easy to install as they are to maintain. Contains 10% natural rubber, a renewable resource. Most styles offer ADA nose-compliant features.
Product Specifications
- SURFACELow Circular Profile
- PACKAGE QUANTITY1
- TYPESquare Nose
- THICKNESS INCHES1/8
- WEIGHT LBS6.75
- DEPTH INCHES12-1/2
- WIDTH INCHES54
- HEIGHT INCHES1/8
- BRANDRoppe
- COLOR FINISHBlack
- MANUFACTURERS PART NUMBER54921P100
- DESCRIPTIONRubber Low Circular Profile Square Nose
- CONSTRUCTIONRubber
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Rubber Low Circular Profile Square Nose 12.5" x 48" Black
Item #: B2236684
Not Yet Rated
Usually ships in 5 to 8 days
$62.95

Rubber Low Circular Profile Square Nose 12.5" x 54" Black
$71.95
- Product Information
- Customer Review
- Product Q&A
- Accessories