
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Rubber Raised Circular Stair Tread Square Nose 12.06" x 54" Pewter
ROPPE Rubber stair treads is the perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. As easy to install as they are to maintain. Contains 10% natural rubber, a renewable resource. Most styles offer ADA nose-compliant features.
ROPPE Rubber stair treads is the perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. As easy to install as they are to maintain. Contains 10% natural rubber, a renewable resource. Most styles offer ADA nose-compliant features.
Product Specifications
- SURFACERaised Circular
- PACKAGE QUANTITY1
- TYPESquare Nose
- THICKNESS INCHES1/8
- WEIGHT LBS9
- DEPTH INCHES12-1/16
- WIDTH INCHES54
- HEIGHT INCHES1/8
- BRANDRoppe
- COLOR FINISHPewter
- MANUFACTURERS PART NUMBER54983P178
- DESCRIPTIONRubber Raised Circular Stair Tread Square Nose
- CONSTRUCTIONRubber
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Rubber Raised Circular Stair Tread Square Nose 20.44" x 36" Pewter
Item #: B2236823
Not Yet Rated
Usually ships in 5 to 8 days
$63.95

Rubber Raised Circular Stair Tread Square Nose 12.06" x 54" Pewter
$74.95
- Product Information
- Customer Review
- Product Q&A
- Accessories