x

Take 15% off your entire order!

Offer applied at checkout

Rubber Raised Circular Stair Tread Square Nose 20.44" x 48" Blue

Rubber Raised Circular Stair Tread Square Nose 20.44" x 48" Blue

Item #: WBB2236514

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubber Raised Circular Stair Tread Square Nose 20.44" x 48" Blue

ROPPE Rubber stair treads is the perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. As easy to install as they are to maintain. Contains 10% natural rubber, a renewable resource. Most styles offer ADA nose-compliant features.

Product Specifications

  • SURFACERaised Circular
  • PACKAGE QUANTITY1
  • TYPESquare Nose
  • THICKNESS INCHES1/16
  • WEIGHT LBS11.55
  • DEPTH INCHES20-7/16
  • WIDTH INCHES48
  • HEIGHT INCHES1/16
  • BRANDRoppe
  • COLOR FINISHBlue
  • MANUFACTURERS PART NUMBER48963P187
  • DESCRIPTIONRubber Raised Circular Stair Tread Square Nose
  • CONSTRUCTIONRubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rubber Raised Circular Stair Tread Square Nose 12.06" x 48" Steel Blue

Item #: B2236569

Not Yet Rated

Usually ships in 5 to 8 days

$76.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubber Raised Circular Stair Tread Square Nose 20.44" x 48" Blue

Rubber Raised Circular Stair Tread Square Nose 20.44" x 48" Blue

Item #: WBB2236514

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant