Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stair Treads

Stair treads are designed to provide an anti-slip surface, reducing the risk of slips, trips, and falls on stairs, especially in high-traffic areas. They also act as a protective layer for the underlying staircase, shielding it from wear and tear caused by foot traffic, impact, and environmental factors. The treads are constructed from durable materials such as rubber, vinyl, or abrasive grit, ensuring long-lasting performance and resistance to wear. They are ideal for commercial buildings, offices, and retail spaces.
129 Results
Roppe Stair Treads

Roppe Stair Treads

CompareImageColorDepthMaterialThicknessTypeModel #Price
Vinyl Light Duty Ribbed Stair Tread Square Nose 12.41" x 72" Light Brown
Light Brown
12-7/16 in
Vinyl
1/16 in
Square Nose
Ships Same Day
WBB2236805
$41.95
Vinyl Light Duty Ribbed Stair Tread Square Nose 12.41" x 72" Black
Black
12-7/16 in
Vinyl
1/16 in
Square Nose
Ships Same Day
WBB2236806
$48.95
Rubber Diamond Stair Tread Square Nose 12.31" x 48" Black
Black
12-5/16 in
Rubber
3/16 in
Square Nose
Ships Same Day
WBB2236910
$67.95
Stair Tread Rubber Round Nose 60"L - Black
Black
12-1/4 in
Rubber
1/8 in
Round Nose
WBB771718$88.95
Vinyl Light Duty Ribbed Stair Tread Square Nose 12.41" x 42" Black
Black
12-7/16 in
Vinyl
1/16 in
Square Nose
Ships Same Day
WBB2236820
$16.50
Rubber Low Circular Profile Square Nose 12.5" x 60" Dark Gray
Dark Gray
12-1/2 in
Rubber
1/8 in
Square Nose
WBB2236659$109.95
Rubber Raised Circular Stair Tread Square Nose 12.06" x 42" Charcoal
Charcoal
12-1/16 in
Rubber
1/8 in
Square Nose
WBB2236551$89.95
Rubber Light Duty Ribbed Stair Tread Square Nose 12.25" x 42" Charcoal
Charcoal
12-1/4 in
Rubber
1/16 in
Square Nose
Ships Same Day
WBB2236521
$56.95
Stair Tread Rubber Round Nose 42"L - Black
Black
12-1/4 in
Rubber
1/8 in
Round Nose
Ships Same Day
WBB771651
$64.95
Rubber Square Profile Square Nose 12.31" x 48" Dark Gray
Dark Gray
12-5/16 in
Rubber
1/8 in
Square Nose
Ships Same Day
WBB2236784
$99.95
Showing 1-10 of 94 results
Stair Treads & Floor Tiles

Stair Treads & Floor Tiles

Showing 1-10 of 17 results
Babcock-Davis® Stair Treads With Abrasive, Extruded & Type 319 Aluminum

Babcock-Davis® Stair Treads With Abrasive, Extruded & Type 319 Aluminum

M-D Building Stair Treads & Edging

M-D Building Stair Treads & Edging

Grit Surface Aluminum Stair Treads - Standard Sizes

Grit Surface Aluminum Stair Treads - Standard Sizes