Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stair Tread Rubber Square Nose 60"L - Black/Brown
See all 256 items in product family

Stair Tread Rubber Square Nose 60"L - Black/Brown

Item #: WBB771736

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Stair Tread Rubber Square Nose 60"L - Black/Brown

PVC Free. Contains 10% natural rubber, a renewal resource. The perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. Most styles offer ADA nose-compliant features. Easy to install and maintain and come in a large selection of finishes, textures and gauges that also match our tile and wall base. Choose any of the added performance options: antifungal, flame-retardant, oil/grease resistant to help you meet the challenges of any application or environment.

Product Specifications

    • DEPTH INCHES12-5/16
    • COLOR FINISHBlack/Brown
    • THICKNESS INCHES3/16
    • MANUFACTURERS PART NUMBER60802P193
    • DESCRIPTIONStair Tread
    • WIDTH INCHES60
    • CONSTRUCTIONRubber
    • SURFACEAbrasive
    • TYPESquare Nose
    • PACKAGE QUANTITY1
    • BRANDRoppe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!