Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Babcock-Davis® Stair Tread With Bar Abrasive BSTRB-A5D-72, Extruded Aluminum, 72"W X 5"D
See all 24 items in product family

Babcock-Davis® Stair Tread With Bar Abrasive BSTRB-A5D-72, Extruded Aluminum, 72"W X 5"D

Item #: WBB825264

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 85.95
Product Information
Customer Review
Product Q&A
Babcock-Davis® Stair Tread With Bar Abrasive BSTRB-A5D-72, Extruded Aluminum, 72"W X 5"D

Extruded aluminum bar abrasive stair tread. Effective and economical solution to slipping hazards. Drilled countersunk holes for renovation purposes allow for a clean, sleek, anti-slip, aesthetically pleasing effect. Features aluminum oxide silicon carbide abrasive anti-slip material for interior and exterior use.

Product Specifications

    • DEPTH INCHES5
    • BRANDBabcock-Davis®
    • TRAFFIC5
    • COLOR FINISHBlack
    • THICKNESS INCHES1-7/16
    • PATTERNBar
    • MANUFACTURERS PART NUMBERBSTRB-A5D-72
    • DESCRIPTIONStair Tread W/Bar Abrasive
    • WEIGHT LBS12.18
    • WIDTH INCHES72
    • SURFACEAbrasive
    • HEIGHT INCHES (FRONT OVERHANG)1-7/16
    • STAIR CONSTRUCTION1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!