x

Take 15% off your entire order!

Offer applied at checkout

Vinyl Heavy Duty Ribbed Stair Tread Round Nose 12.5" x 48" Light Brown

Vinyl Heavy Duty Ribbed Stair Tread Round Nose 12.5" x 48" Light Brown

Item #: WBB2236583

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vinyl Heavy Duty Ribbed Stair Tread Round Nose 12.5" x 48" Light Brown

Our vinyl stair tread designs combine the best of two worlds, affordability and durability, without sacrificing the good looks and quality you've come to expect from ROPPE products. Vinyl stair treads are the perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. Most styles offer ADA nose-compliant features.

Product Specifications

  • SURFACERibbed
  • PACKAGE QUANTITY1
  • TYPERound Nose
  • THICKNESS INCHES1/8
  • WEIGHT LBS7.2
  • DEPTH INCHES12-1/2
  • WIDTH INCHES48
  • HEIGHT INCHES1/8
  • BRANDRoppe
  • COLOR FINISHLight Brown
  • MANUFACTURERS PART NUMBER48192P147
  • DESCRIPTIONVinyl Heavy Duty Ribbed Stair Tread Round Nose
  • CONSTRUCTIONVinyl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vinyl Heavy Duty Ribbed Stair Tread Round Nose 12.5" x 42" Light Brown

Item #: B2236524

Not Yet Rated

Usually ships in 5 to 8 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vinyl Heavy Duty Ribbed Stair Tread Round Nose 12.5" x 48" Light Brown

Vinyl Heavy Duty Ribbed Stair Tread Round Nose 12.5" x 48" Light Brown

Item #: WBB2236583

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant