Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stair Treads

Stair treads are designed to provide an anti-slip surface, reducing the risk of slips, trips, and falls on stairs, especially in high-traffic areas. They also act as a protective layer for the underlying staircase, shielding it from wear and tear caused by foot traffic, impact, and environmental factors. The treads are constructed from durable materials such as rubber, vinyl, or abrasive grit, ensuring long-lasting performance and resistance to wear. They are ideal for commercial buildings, offices, and retail spaces.
119 Results
Roppe Stair Treads

Roppe Stair Treads

CompareImageColorDepthMaterialThicknessTypeWidthModel #Price
Rubber Raised Circular Stair Tread Square Nose 20.44" x 72" Brown
Brown
20-7/16 in
Rubber
1/16 in
Square Nose
72 in
WBB2236533$149.95
Rubber Raised Circular Stair Tread Square Nose 20.44" x 48" Dark Gray
Dark Gray
20-7/16 in
Rubber
1/16 in
Square Nose
48 in
Ships Same Day
WBB2236519
$109.95
Vinyl Light Duty Ribbed Stair Tread Round Nose 12.34" x 42" Black
Black
12-3/8 in
Vinyl
1/16 in
Round Nose
42 in
WBB2236830$26.95
Vinyl Light Duty Ribbed Stair Tread Round Nose 12.34" x 48" Light Brown
Light Brown
12-3/8 in
Vinyl
1/16 in
Round Nose
48 in
Ships Same Day
WBB2236603
$26.95
Rubber Raised Circular Stair Tread Square Nose 20.44" x 48" Black
Black
20-7/16 in
Rubber
1/16 in
Square Nose
48 in
Ships Same Day
WBB2236818
$109.95
Rubber Diamond Stair Tread Square Nose 12.31" x 48" Dark Gray
Dark Gray
12-5/16 in
Rubber
3/16 in
Square Nose
48 in
Ships Same Day
WBB2236578
$68.95
Rubber Raised Circular Stair Tread Square Nose 12.06" x 96" Black
Black
12-1/16 in
Rubber
1/8 in
Square Nose
96 in
WBB2236560$199.95
Rubber Low Circular Profile Square Nose 12.5" x 48" Pewter
Gray
12-1/2 in
Rubber
1/8 in
Square Nose
48 in
WBB2236735$77.95
Rubber Low Circular Profile Square Nose 12.5" x 72" Lunar Dust
Lunar Dust
12-1/2 in
Rubber
1/8 in
Square Nose
72 in
WBB2236538$139.95
Rubber Light Duty Ribbed Stair Tread Round Nose 12.25" x 48" Brown
Brown
12-1/4 in
Rubber
1/16 in
Square Nose
48 in
WBB2236909$65.95
Showing 1-10 of 95 results
Stair Treads & Floor Tiles

Stair Treads & Floor Tiles

Showing 1-10 of 17 results
M-D Building Stair Treads & Edging

M-D Building Stair Treads & Edging

Grit Surface Aluminum Stair Treads - Standard Sizes

Grit Surface Aluminum Stair Treads - Standard Sizes