take 10% off our everday low prices!

Offer applied at final checkout

Vinyl Light Duty Ribbed Stair Tread Square Nose 12.41" x 42" Almond

Vinyl Light Duty Ribbed Stair Tread Square Nose 12.41" x 42" Almond

Item #: WBB2236831

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.75

Save $0.47 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vinyl Light Duty Ribbed Stair Tread Square Nose 12.41" x 42" Almond

Our vinyl stair tread designs combine the best of two worlds, affordability and durability, without sacrificing the good looks and quality you've come to expect from ROPPE products. Vinyl stair treads are the perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. Most styles offer ADA nose-compliant features.

Product Specifications

  • SURFACERibbed
  • PACKAGE QUANTITY1
  • TYPESquare Nose
  • THICKNESS INCHES1/16
  • WEIGHT LBS4.55
  • DEPTH INCHES12-7/16
  • WIDTH INCHES42
  • HEIGHT INCHES1/16
  • BRANDRoppe
  • COLOR FINISHAlmond
  • MANUFACTURERS PART NUMBER42163P184
  • DESCRIPTIONVinyl Light Duty Ribbed Stair Tread Square Nose
  • CONSTRUCTIONVinyl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Vinyl Light Duty Ribbed Stair Tread Square Nose 12.41" x 42" Sandstone

Item #: WBB2236831

Not Yet Rated

Usually ships in 5 to 8 days

$15.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vinyl Light Duty Ribbed Stair Tread Square Nose 12.41" x 42" Almond

Vinyl Light Duty Ribbed Stair Tread Square Nose 12.41" x 42" Almond

Item #: WBB2236831

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    Material handling is in our blood. When we designed the Global line of material handling products, we made sure each nut and bolt and part was made to exact specifications to construct the best heavy duty equipment on the market. Our line of trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more are made with intrinsic industrial strength to handle the toughest jobs you have.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Our line of Global-branded janitorial and maintenance machinery and supplies are made with premium precision tooling and industrial-level strength to give you high quality, deep cleaning ability at a competitive cost. With everything from a large family of floor care machines and recycling and trash containers, to a full catalog of cleaning supplies and equipment, trust the Global brand to keep all your spaces clean.

    Shop Now >

    Global Industrial®

    Our Global-branded safety and security product offering is designed to protect you, your employees, and your property from any workplace hazard. Our protective clothing line meets OSHA and ANSI standards to ensure safety and compliance to protect gloves and hands, feet, eyes, hearing, and full body. Global safety guards and protectors, crowd control, first aid, and more are all made with the same high quality safety standards.

    Shop Now >

    Global Industrial®

    We understand tough, and our Global-branded workbenches are made a little more than tough enough for anything you can serve up. We also made sure they are comfortable and configurable so they work with you for light to heavy duty production, lab work, packing/shipping stations, automotive environments, or food applications. Dish it out – workbenches and shop desks from Global can take it.

    Shop Now >

    Be the first to know about our special deals and events!

    Top