Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Block Tile B0US4130 Garage Flooring Interlocking Tiles, Coin Pattern, White

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Block Tile B0US4130 Garage Flooring Interlocking Tiles, Coin Pattern, White

Item #: WBB1573709

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $110.40 Save up to 35%
Price: $ 71.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Block Tile B0US4130 Garage Flooring Interlocking Tiles, Coin Pattern, White

Make over your garage flooring with interlocking garage floor tiles. These garage tiles are available in various colors so you can mix and match colors to create popular floor patterns such as "checkerboards," stripes, or other designs. The tiles are made in the USA featuring a loop-to-peg interlocking system making them easy to install.

Product Specifications

    • TILE TYPEModular Floor Tiles
    • TILE MATERIALPolypropylene
    • HEIGHT INCHES1/2
    • PACKAGE QUANTITY30
    • PATTERN NAMECoin
    • BRANDBlock Tile
    • MANUFACTURERS WARRANTY1-Year Limited  Manufacturer's Warranty
    • COVERAGE AREA (SQ. FT) 30
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBERB0US4130
    • DESCRIPTIONGarage Flooring Interlocking Tiles
    • COLORWhite
    • WIDTH INCHES12
    • TILE THICKNESS0.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed