Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Block Tile B1US5127 Garage Flooring Interlocking Tiles, Diamond Pattern, Beige

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Block Tile B1US5127 Garage Flooring Interlocking Tiles, Diamond Pattern, Beige

Item #: WBB1573701

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $105.57 Save up to 37%
Price: $ 66.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Block Tile B1US5127 Garage Flooring Interlocking Tiles, Diamond Pattern, Beige

Make over your garage floor with these durable interlocking garage floor tiles. These garage tiles are available in a variety of colors so you can mix and match different colors to create popular patterns such as checkerboards, stripes, or countless other designs. The tiles are made in the USA featuring a loop-to-peg interlocking system making them easy to install. In addition to the hassle-free installation, these tiles are the perfect solution for garage floors because they are easy to clean and maintain. Spills can be easily wiped clean and the tiles can be swept and cleaned with a damp mop as needed.

Product Specifications

    • TILE TYPEModular Floor Tiles
    • TILE MATERIALPolypropylene
    • HEIGHT INCHES1/2
    • PACKAGE QUANTITY27
    • PATTERN NAMEDiamond
    • BRANDBlock Tile
    • MANUFACTURERS WARRANTY1-Year Limited  Manufacturer's Warranty
    • COVERAGE AREA (SQ. FT) 27
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBERB1US5127
    • DESCRIPTIONGarage Flooring Interlocking Tiles
    • COLORBeige
    • WIDTH INCHES12
    • TILE THICKNESS0.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed