Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Block Tile B2US4630 Multi-Purpose Drain Tiles, Perforated Pattern, Gray

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Block Tile B2US4630 Multi-Purpose Drain Tiles, Perforated Pattern, Gray

Item #: WBB1573705

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $105.57 Save up to 32%
Price: $ 71.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Block Tile B2US4630 Multi-Purpose Drain Tiles, Perforated Pattern, Gray

Spruce up your deck or patio flooring using do-it-yourself interlocking perforated floor tiles. These interlocking tiles are available in various colors to coordinate with any patio decor. The perforated/mesh design allows maximum water flow. The tiles are made in the USA and are easy to install. These patio floor tiles are both functional and affordable, but they also look terrific. They are the perfect finishing touch to a patio makeover when you want an attractive and inviting space, but do not want to sacrifice practicality.

Product Specifications

    • TILE TYPEModular Floor Tiles
    • TILE MATERIALPolypropylene
    • HEIGHT INCHES1/2
    • PACKAGE QUANTITY30
    • PATTERN NAMEPerforated
    • BRANDBlock Tile
    • MANUFACTURERS WARRANTY1-Year Limited  Manufacturer's Warranty
    • COVERAGE AREA (SQ. FT) 30
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBERB2US4630
    • DESCRIPTIONMulti-Purpose Drain Tiles
    • COLORGray
    • WIDTH INCHES12
    • TILE THICKNESS0.5

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Tile

Your review: Put them on my deck. They were easy to assemble and cut to fit.

Pros: Easy assembly. Looks professional.

Cons: Need more color options.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed